Shop All Grill Accessories
Barebones Living
Barebones Stainless Steel Cleaning Mesh
Mfr # CKW-331
Zoro # G309762385
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Color Stanless steel
- Length 3.75
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-331
- Zoro # G309762385
- UPC # 819665013313
- Country of Origin China
- Category Grill Accessories
Dimensions
Width | 5.5 |
Length | 3.75 |
Height | 0.5 |
Details
Color | Stanless steel |
Item | Stainless Steel Cleaning Mesh - Fine |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 36 Inch Length (52836)
- LOGO BRANDS Georgia Stadium Seat (142-80)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX160TX2)
- VANISH Treestand Umbrella, Realtree Edge Camo (5309)
- BAREBONES LIVING Cowboy Grill Cover-23in (CKW-446)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate Carry Bag (CKW-401)
- BAREBONES LIVING Barebones Cowboy Grill Coal Shovel (CKW-465)
- BAREBONES LIVING Fire and Grill Mat (CKW-410)
- BAREBONES LIVING Barebones Chimney Grill Starter (CKW-475)
- BAREBONES LIVING Cowboy Grill Cover - 30in (CKW-453)
- BLUE RHINO 00340TV Re-Usable BBQ Sheet, Dual-Sided Stainless Steel (BL576492)
- Barebones Living Grill Accessories