Shop All Outdoor Wall Lights
Barebones Living
Barebones Railroad Lantern, Slate Gray
Mfr # LIV-282
Zoro # G409808617
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.75
- Length 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-282
- Zoro # G409808617
- UPC # 819665012828
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.75 |
Height | 13.25 |
Length | 6.75 |
Details
Item | Railroad Lantern - Slate Gray |
Fixture Housing Color | Slate Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 78-8054-1175-4 replacement light bulb lamp, 2PK (78-8054-1175-4 3M)
- SATCO 11W T2 LED Light Bulb - Medium Base - White Finish (S7214)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-835/MF11/G 25/1 BAA)
- BOSCH Rechargeable Worklight, LED, 18.0V (GLI18V-300N)
- BAREBONES LIVING Outpost Lantern - Vintage White (LIV-141)
- BAREBONES LIVING Barebones Railroad Lantern, Antique Bronze (LIV-280)
- BAREBONES LIVING Vintage Flashlight - OD (LIV-290)
- BAREBONES LIVING Miners Lantern - Brass (LIV-230)
- NEXTGEN 288CC18 Lampholder With OutletWhite (NE601484)
- SUPERSHINE 20W LED Wall Pack (SU2087862)
- DABMAR LIGHTING Wall Light, 1001, BZ, Open Face, Brck Step (DSL1001-BZ)
- Barebones Living Outdoor Wall Lights