Shop All Axes, Hatchets, & Splitting Wedges
Barebones Living
Barebones Pulaski Axe Handle
Mfr # HMS-2113
Zoro # G809762489
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.25
- Color Hickory
- Width 21.5
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barebones Living
- MFR # HMS-2113
- Zoro # G809762489
- UPC # 842653121134
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 2.25 |
Width | 21.5 |
Height | 1.25 |
Details
Item | Pulaski Axe Handle Replacement - Hickory |
Color | Hickory |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Pick Up Tool, 5 Prong Flexible Metal Grabber, 12pk (70004)
- WOODOWL Spade Bit 4-3/4" x 3/4" (00409)
- GEARWRENCH 1/4" Drive Spinner Handle 7-3/4" (81128H)
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 9-Inch Shank (S106M)
- BAREBONES LIVING Barebones - Japanese NATA Hatchet - 7in Easy Sharpen Blade Full Tang Stainless Steel (HMS-2126)
- BAREBONES LIVING Barebones Felling Axe (HMS-2103)
- BAREBONES LIVING Barebones | Field Hatchet | Woodsman's Tool (HMS-2120)
- FISKARS 14 HatchetSheath (375501-1001)
- COUNCIL TOOL Flying Fox Camping Hatchet (SU162FF16C)
- TRUPER Truper TJ3HC 3 lbs. Splitting Maul (669762)
- KERSHAW AXE AX DESCHUTES (KER1075X)
- Barebones Living Hammers and Striking Tools