Shop All Axes, Hatchets, & Splitting Wedges
Barebones Living
Barebones - Pulaski Axe | 1055 High Carbon Steel Split Blade
Mfr # HMS-2124
Zoro # G109762462
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.25
- Color Hickory
- Height 4.25
- Width 23.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # HMS-2124
- Zoro # G109762462
- UPC # 842653121240
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 12.25 |
Height | 4.25 |
Width | 23.75 |
Details
Color | Hickory |
Item | Pulaski Axe - Hickory |
Description
Plus Chiax Canvas Sheath Updated Version
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Round die stock holder 1" Diameter Capacity (94-01729)
- E-Z LOK 10-24 Hex Drive Installation Tool for Threaded Inserts (500-2)
- BETA 9 Piece Metric Hex Key Set, 960354 (000960354)
- CRESCENT 5" Mini Dipped Handle Bent Nose Pliers (5MBNDG)
- BAREBONES LIVING Barebones Felling Axe (HMS-2103)
- BAREBONES LIVING Barebones | Field Hatchet | Woodsman's Tool (HMS-2120)
- BAREBONES LIVING Barebones - Japanese NATA Hatchet - 7in Easy Sharpen Blade Full Tang Stainless Steel (HMS-2126)
- SUNBELT FISKARS-X27-SPLITTING AXE-36 8.75" x1.75" x37.25" (A-B178846935)
- VULCAN Wedge Wood Splitting Head 4Lbs (33393)
- COUNCIL TOOL Pulaski Axe, Single Bit, Hickory, 36 In. (38PE136)
- SEYMOUR MIDWEST 13 Sugar Cane Knife (41730)
- Barebones Living Axes, Hatchets, & Splitting Wedges