Shop All Heat Resistant Gloves
Barebones Living
Barebones Open Fire Glove L/XL
Mfr # CKW-482
Zoro # G109762455
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.25
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-482
- Zoro # G109762455
- UPC # 819665014822
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Length | 7.25 |
Details
Item | Open Fire Glove - L/XL |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X5BYL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (19367)
- XSORB Plus Absorbent, 2 oz. Bag, PK24 (BK02-24)
- WOLVERINE Size 12 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- BAREBONES LIVING Barebones Open Fire Glove S/M (CKW-481)
- WELLS LAMONT Glove Flame Retardant Yel/Bro (625)
- CONDOR Heat Resist Gloves, Red, XL, Terry Cloth, PR (4JC92)
- STEINER INDUSTRIES HIGH HEAT GLOVES (SB07114)
- TURTLESKIN Heat Resistant Gloves, M, Gauntlet, PR (CPH-36A)
- JOMAC Terry Red Flame Ret Heat Rest Xl (636HRLFR)
- PIP Canvas Hot Mill Glove, 28 Oz, Band, PK12 (94-928)
- Barebones Living Heat Resistant Gloves