Shop All Suitcases & Luggage Bags
Barebones Living
Barebones Neelum Zipper Pouch - Khaki Small
Mfr # STC-722
Zoro # G809762434
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Height 1
- Color Khaki
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barebones Living
- MFR # STC-722
- Zoro # G809762434
- UPC # 819665017229
- Country of Origin China
- Category Suitcases & Luggage Bags
Dimensions
Length | 6 |
Height | 1 |
Width | 11 |
Details
Item | Neelum Small Zipper Pouch - Khaki |
Color | Khaki |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clipboard, Storage, Plastc, Bk, PK12 (37513CT)
- STACKSTAMP Stamp, Copy-Draft-Original, Assorted (8801)
- GHENT Display Rail, Width 12 In, PK12 (H12-12)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- SAFAVIEH 3 Piece Oneonta Luggage Set - Red Stripe (LTS1001C-3PC)
- EVEREST TRADING Everest 1008XLD-BK 36 in. Basic Duffel Gear Bag (1008XLD-BK)
- ROCKLAND 2 PC TURQUOISE LUGGAGE SET - TURQUOISE (RO130609)
- EVEREST TRADING Everest S219-BK 21.5 in. 600 Denier Polyester Everest Signature Sports Duffel (S219-BK)
- ROCKLAND 4Pc Mulpinkdot Luggage Set (F106-MulPinkdot)
- VINTIQUEWISE Set of 2 Luxury Marble White and Gold Hand Luggage Suitcase for Traveling (QI004372.2)
- PICNIC GIFT Picnic Gift 9012-SM Stop & Go-Primeware Luggage Cover - Small (9012-SM)
- Barebones Living Suitcases & Luggage Bags