Shop All Garden Hoes
Barebones Living
Barebones Japanese Weeding Hoe - Heat-treated 2CR13 stainless steel Blade
Mfr # GDN-094
Zoro # G009808635
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 13
- Handle Material Japanese Weeding Hoe - Walnut/Black
- Overall Length 4.5
- Height 1.25
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-094
- Zoro # G009808635
- UPC # 819665010947
- Country of Origin China
- Category Garden Hoes
Dimensions
Blade Width | 13 |
Overall Length | 4.5 |
Height | 1.25 |
Details
Item | Japanese Weeding Hoe - Walnut/Black |
Handle Material | Japanese Weeding Hoe - Walnut/Black |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-820-X)
- CUB CADET Flange Lock Nut (71204063)
- DB ELECTRICAL Oil Pressure Switch For Farmtrac 435, 535, 545, 545DTC, 555, 555DTC; (1109-9503)
- C-LINE PRODUCTS Standard Lanyard, Black, Swivel Hook, PK24 (CLI89311)
- BAREBONES LIVING Barebones Walnut Triangle Hoe - Heat-treated 2CR13 stainless steel Blade (GDN-091)
- BAREBONES LIVING Barebones | Walnut Square Hoe - Curved Blade & Comfortable Grip (GDN-054)
- BULLY TOOLS Mortar Hoe, Long Fiberglass Handle (92375)
- TRUPER Tru-Tough Steel Garden Hoe 54 in. Wood Handle (ATJ-E)
- ROGUE TOOLS Hoe, 54 Inch Fiberglass Handle, 7 Inch Blade (F70F)
- DEWITT DEWIT D25 Heart Shaped Push Hoe with P-Grip (D25)
- FISKARS Cultivator/Hoe Tool 12X7.25In (373810-1002/1)
- Barebones Living Lawn & Garden Tools