Shop All Shears, Pruners & Loppers
Barebones Living
Barebones | Japanese Pruner & Sheath - Old World Japanese Design, Durable Steel Construction
Mfr # GDN-050
Zoro # G009762463
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 13.25
- Color Silver
- Height 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barebones Living
- MFR # GDN-050
- Zoro # G009762463
- UPC # 819665010503
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Length | 14.5 |
Width | 13.25 |
Height | 10.5 |
Details
Item | Pruner & Sheath |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Drive Gear For Briggs & Stratton Electric Start Engines 5086K; 150-292 (150-292)
- TRUMP EVIL EVIL NSA 12 in. 44-400-Leather Softball (1453231)
- JT EATON Kills Bedbugs, Ticks/Mosquitoes, 1 gal. (209-W1G)
- OFF OFF! Insect Repellent Coil For Mosquitoes 1.06 oz (75204)
- BAREBONES LIVING Barebones Artisan Plant Shears - Antique Finish, Ambidextrous Grip, Old-World Japanese Design (GDN-049)
- BAREBONES LIVING Barebones | Japanese Pruner - Old World Japanese Design, Durable Steel Construction (GDN-051)
- SUNBELT PRUNER POLE-JAMESON-FIBERGLASS-TELESCOPE 84.5" x1.86" x1.8" (A-B112FTJ)
- FISKARS Fiskars Consumer Prod Inc 751210-1001 36 in. Handle Pick; 5 lbs. (202306)
- ARS Super Turbocut Telescoping Pole Saw (SC-EXP45)
- SEYMOUR MIDWEST Seymour SP21098 Fiberglass Replacement Handle - 48 in. (719973)
- CORONA TOOLS Tree Pruner Saw Blade (AC 7243D)
- Barebones Living Shears, Pruners & Loppers