Shop All Shears, Pruners & Loppers
Barebones Living
Barebones | Japanese Pruner - Old World Japanese Design, Durable Steel Construction
Mfr # GDN-051
Zoro # G509762499
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Color Silver
- Length 3.5
- Height 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-051
- Zoro # G509762499
- UPC # 819665010510
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Width | 12 |
Length | 3.5 |
Height | 5.25 |
Details
Item | Pruner |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Cook Wood Cherry 1 Cuft (00119)
- MTD Cable-Throttle 59 (946-05133)
- BRIGGS & STRATTON Pre-Cleaner (697015)
- HIKARI Hikari HK22206 1.23 oz Vibra Bites Tropical Fish Food (HK22206)
- BAREBONES LIVING Barebones | Japanese Pruner & Sheath - Old World Japanese Design, Durable Steel Construction (GDN-050)
- BAREBONES LIVING Barebones Artisan Plant Shears - Antique Finish, Ambidextrous Grip, Old-World Japanese Design (GDN-049)
- GARD-N-HOOK Gard-N-Hook (GNH01)
- CORONA TOOLS Meter Key Head, 1/2" (69000-050)
- JAMESON Teflon Saw Blade, 16 inch (SB-1T)
- NOTCH Marvin 6' Fiberglass Hollow Extension Pole (6FM-Y)
- OREGON 12" Straight Premium Steel Blade Arborist Pruning/Cutting Hand Saw Tool with Scabbard Safety Sheath (600138)
- Barebones Living Shears, Pruners & Loppers