Shop All Axes, Hatchets, & Splitting Wedges
Barebones Living
Barebones - Japanese NATA Hatchet - 7in Easy Sharpen Blade Full Tang Stainless Steel
Mfr # HMS-2126
Zoro # G009762388
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5
- Color Brown
- Height 1.75
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # HMS-2126
- Zoro # G009762388
- UPC # 842653121264
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 5 |
Height | 1.75 |
Width | 18 |
Details
Item | Japanese Nata Hatchet - Stainless Steel |
Color | Brown |
Description
Durable Walnut Handle - Copper Lanyard Ring - Mold Resistant, Copper Finished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/4 " L.60 mm (03450040)
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Socket (SHD22011)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A179)
- BAREBONES LIVING Barebones | Field Hatchet | Woodsman's Tool (HMS-2120)
- BAREBONES LIVING Barebones Felling Axe (HMS-2103)
- OCHSENKOPF Forestry Hatchet, 600g (OX 235 E-0602)
- TRUE TEMPER MAUL REPLCMNT HNDL 36"" (2002900)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-732 1 Gallon Extra Strength Clay Base (17104100017)
- DEWALT Camper'S Axe Steel 20Oz (DWHT51387)
- Barebones Living Hammers and Striking Tools