Shop All Fixed Blade Knives
Barebones Living
Barebones Hori Hori Ultimate - Walnut Handle
Mfr # GDN-078
Zoro # G509762468
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75
- Width 15.5
- Color Brown
- Material Hori Hori Ultimate with Sheath - Walnut
- Length 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-078
- Zoro # G509762468
- UPC # 819665010787
- Country of Origin China
- Category Fixed Blade Knives
Dimensions
Height | 2.75 |
Width | 15.5 |
Length | 4.75 |
Details
Item | Hori Hori Ultimate with Sheath - Walnut |
Color | Brown |
Material | Hori Hori Ultimate with Sheath - Walnut |
Description
Tempered Steel Blade, Garden Tool Ultimate & Sheath Updated Version
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Hammer Holder, 2-Compartment (57071)
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4716T)
- SUNEX 1/2" Drive Impact Socket 6 (218UM)
- WESTWARD Mallet, Rubber, 22 Oz, Wood (5MX42)
- BAREBONES LIVING Barebones Walnut Handle Hori Hori Classic Garden Knife, Heat-Tempered, Stainless Steel Blade (GDN-046)
- BAREBONES LIVING No. 6 Field Knife - CS (HMS-2118)
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle - Tempered Steel Blade, Garden Tool Ultimate Tool (GDN-056)
- EXCEL BLADES 9mm Snap-Off Precision Blades, 30 Degree Blades, 5PK (20030IND)
- GARDENCARE Banana Knife 5 in Straight Steel Blade (GA146673)
- GARDENCARE Butcher Field Harvest Knife Stainless Steel 10 in (GA146678)
- FLEX CUT 5 In. Draw Knife (KN16)
- Barebones Living Fixed Blade Knives