Shop All Folding & Pocket Knives
Barebones Living
Barebones Folding Knife Single
Mfr # HMS-2110
Zoro # G109762448
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Brown
- Width 5
- Overall Length 2
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # HMS-2110
- Zoro # G109762448
- UPC # 842653121103
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Width | 5 |
Overall Length | 2 |
Height | 1 |
Details
Item | Solo Folding Knife |
Handle Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRASYSTEMS Vibra Systems - Compression Mount 1200 Lbs. Max Load 1/2in Deflection (FMD-9)
- STEELMAN 3" Cut-Off Tool with Metal Guard (1526A)
- H & H INDUSTRIAL PRODUCTS Multi-Use Rule & Gauge (4906-0100)
- PROTO Box End Wrench, 12 x 13mm, 8-6/7 in. L (J1057M)
- SMITH & WESSON Folding Knife, Drop Point, 2-3/4 In, Black (CK113S)
- CASE Sheath Genuine Leathr Cordovan (09027)
- SMITHS Edgesport Folding Gut Hook/Seatbelt Cutter (51103)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- SMITHS Pocket Pal Knife Sharpener - Orange (51203)
- CAT 7-1/2 Inch Folding Knife (980125)
- KERSHAW Blur Knife, Serrated Blade (1670TBLKST)
- Barebones Living Folding & Pocket Knives