Shop All Flatware
Barebones Living
Barebones Flatware, Minimalist Modern Outdoor Utensils Polished, 2PK
Mfr # CKW-360
Zoro # G509762437
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished
- Width 11.54
- Height 1.46
- Length 5.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barebones Living
- MFR # CKW-360
- Zoro # G509762437
- UPC # 819665013603
- Country of Origin China
- Category Flatware
Dimensions
Width | 11.54 |
Height | 1.46 |
Length | 5.31 |
Details
Item | Flatware Set - Polished |
Color | Polished |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Trash Compactor Drive Gear Kit (882699)
- ALLIANCE DOOR SEAL - VERSION 1.2 (SP529575)
- VACMASTER Board, #979129 (979129)
- MEAT MITCH Whomp BBQ Sauce 21 oz (3935)
- BAREBONES LIVING Barebones Flatware, Minimalist Modern Outdoor Utensils Matte Black, 2PK (CKW-370)
- RSVP INTERNATIONAL Grapefruit Spoon, 2PK (GF-2SP)
- GIBSON Gibson 53529.16 Sensations II Plastic Handle Flatware; Red - 16 Piece (53529.16)
- VOLLRATH Flatware Cylinder, Wht, Nylon (52642)
- WALCO Teaspoon, Length 6 1/4 In, PK36 (WL2801)
- ITI Steak Knife, 9 5/8 in L, Silver, PK12 (OX-441)
- BON CHEF Ravello, Round Soup Spoon, Mirror Finish, 18/10, 6.89" , set of 12 (S4622)
- Barebones Living Flatware