Shop All Flatware
Barebones Living
Barebones Flatware, Minimalist Modern Outdoor Utensils Matte Black, 2PK
Mfr # CKW-370
Zoro # G809762373
product price: $39.99
/pk 2, $20.00/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.31
- Width 11.54
- Color Matte
- Height 1.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-370
- Zoro # G809762373
- UPC # 819665013702
- Country of Origin China
- Category Flatware
Dimensions
Length | 5.31 |
Width | 11.54 |
Height | 1.46 |
Details
Item | Flatware Set - Matte |
Color | Matte |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI Avanti 2.4 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR24T3S)
- HARIBO Haribo Twin Cherries 5 oz., PK12 (30976)
- CAMBRO 22 qt CamSquare® Food Storage Container (22SFSP148)
- GARLAND Motor115V, .75/.21Hp, 1P For - Part# Gl1686711 (GL1686711)
- ONEIDA Oneida Windsor Iii Salad Pastry Fork, PK36 (B401FSLF)
- BON CHEF Como, Teaspoon, Satin Finish, 18/10, 6.38" - Black Matte , set of 12 (S4100BM)
- BON CHEF Manhattan, Salad/Dessert Fork, Matte Finish, 18/10, 6.75" - Gold Matte , set of 12 (S3007GM)
- BON CHEF Reflections, Soup/Dessert Spoon, Mirror Finish, 18/0, 7.42" , set of 12 (SBS1203)
- VOLLRATH Flatware Cylinder, Wht, Nylon (52642)
- ONEIDA Oneida Dominion Iii Iced Tea Spoon, PK36 (B421SITF)
- ONEIDA Oneida Titan 8.5" Steak Knife, PK12 (B617KSSF)
- Barebones Living Flatware