Shop All Serving Plates and Bowls
Barebones Living
Barebones Enamel Salad Plate, Mint, 8in, 2PK
Mfr # CKW-427
Zoro # G009762418
product price: $19.99
/pk 2, $10.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Color Mint
- Overall Length 8.25
- Overall Width 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-427
- Zoro # G009762418
- UPC # 819665014273
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.5 |
Overall Length | 8.25 |
Overall Width | 9.75 |
Details
Item | Enamel Salad Plate Set - Mint |
Color | Mint |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Electric Temp Control (ETC-111000-000)
- ADCRAFT Element For Hds-1000W (HDS-6)
- ALLPOINTS Stone, Dual-Side Diamond W/ Pouch - Accusharp (8010525)
- CRESTWARE Egg Slicer, 2 In W, Aluminum (EGS)
- BAREBONES LIVING Barebones Enamel Salad Plate, Slate Gray, 8in (CKW-374)
- BAREBONES LIVING Barebones, Enamel Deep Plate, Hand-Finished Baked Stainless Steel Trim, 2PK (CKW-358)
- BAREBONES LIVING Barebones Enamel Salad Plate, Eggshell, 8in (CKW-392)
- WORLD TABLEWARE Princess White 7.25 oz. Bouillon Bowl, PK36 (PWC-4)
- BON CHEF S/S Full Size Display Pan 21-1/2" X 13" X 2" (5217)
- DIXIE Multicolored Paper FLOWERS BLOOM Dinner Plate 10-1/16 in. D 26 pk, 26PK (15255)
- LORENZO IMPORT Lorenzo Import LH504 16 Piece Square Beaded Stoneware Dinnerware Set; Black (LH504)
- Barebones Living Serving Plates and Bowls