Shop All Cups
Barebones Living
Barebones Enamel Espresso Cup Set - Mint, 4 oz
Mfr # CKW-429
Zoro # G009762470
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mint
- Overall Height 1.5
- Overall Length 8.25
- Overall Width 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-429
- Zoro # G009762470
- UPC # 819665014297
- Country of Origin China
- Category Cups
Dimensions
Overall Height | 1.5 |
Overall Length | 8.25 |
Overall Width | 9.75 |
Details
Item | Enamel Espresso Cup Set - Mint |
Color | Mint |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Cambro 2 qt. Round Clear Measuring Storage Container, PK12 (RFSCW2135)
- CHAMPION DISHWASHER Tube 3/16"Id X 3/8"Od X8-1/4" (108194)
- CORN NUTS Corn Nuts Original Bulk Cornnuts Snack 25lbs (10071159001368)
- BALLY REFRIGERATED BOXES Modularm 75Lc Multi Monitor, #087581 (087581)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- LIBBEY Libbey 10.5 oz. Irish Coffee Glass, PK12 (5304)
- Barebones Living Cups