Shop All Cups
Barebones Living
Barebones Enamel Espresso Cup, Eggshell, 4 oz, 2PK
Mfr # CKW-394
Zoro # G309762378
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Eggshell
- Overall Width 9.75
- Overall Length 8.25
- Overall Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-394
- Zoro # G309762378
- UPC # 819665013948
- Country of Origin China
- Category Cups
Dimensions
Overall Width | 9.75 |
Overall Length | 8.25 |
Overall Height | 1.5 |
Details
Item | Enamel Espresso Cup Set - Eggshell |
Color | Eggshell |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Smock, Unisex, Royal Blue, K71, MD (79131)
- FRYMASTER Ignitor Pilot (8121676)
- OFFICESOURCE SafeGuard Barrier Collection Clear Acrylic and Laminate Two Tier Shield with Foot (LHI6153LCL)
- FLEXIPAN Origine 12 Sphere (FP-01896)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- Barebones Living Cups