Shop All Serving Plates and Bowls
Barebones Living
Barebones Enamel Deep Plate, Hand-Finished Baked Stainless Steel Trim, Charcoal, 2PK
Mfr # CKW-341
Zoro # G409762384
product price: $17.59
/pk 2, $8.80/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Color Charcoal
- Overall Width 12
- Overall Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-341
- Zoro # G409762384
- UPC # 819665013412
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.5 |
Overall Width | 12 |
Overall Length | 11 |
Details
Item | Enamel Deep Plate Set - Charcoal |
Color | Charcoal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Pilot Kit (M1062X)
- KEENEY MFG. 1-1/2 in x 8 in 17-Gauge Brass Direct Connect Branch Tailpiece, Chrome (47SN)
- RINNAI Ignitor (BRR37-107)
- VALLEY LAHVOSH Lahvosh Crackerbread 15 Round Original 15.75 oz., PK7 (4755800)
- BAREBONES LIVING Barebones Enamel Salad Plate, Eggshell, 8in (CKW-392)
- BAREBONES LIVING Barebones, Enamel Deep Plate, Hand-Finished Baked Stainless Steel Trim, 2PK (CKW-358)
- BAREBONES LIVING Barebones Enamel Salad Plate, Slate Gray, 8in (CKW-374)
- CRESTWARE Footed Nappie Bowl, 16 oz., Ceramic Bright White PK12 (AL63)
- TABLECRAFT Mixing Bowl, SS, Mirror, 19"X6" Hw, 20 Qt (H830)
- WORLD TABLEWARE Princess White 7.25 oz. Bouillon Bowl, PK36 (PWC-4)
- TABLECRAFT Ribbed Ramekin, 4 OZ (RAM4RW)
- Barebones Living Serving Plates and Bowls