Shop All Serving Plates and Bowls
Barebones Living
Barebones, Enamel Deep Plate, Hand-Finished Baked Stainless Steel Trim, 2PK
Mfr # CKW-358
Zoro # G209762478
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Color Slate Gray
- Overall Length 11
- Overall Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-358
- Zoro # G209762478
- UPC # 819665013580
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.5 |
Overall Length | 11 |
Overall Width | 12 |
Details
Item | Enamel Deep Plate Set - Slate Gray |
Color | Slate Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Eco-Friendly Paper Cups10Oz, PK50 (GJO10214)
- ALLPOINTS Door Closer Flush (265324)
- GOLD MEDAL 2 Hole Blade Replacement Set (22017)
- SEVENTH GENERATION Napkins, Recycled, White 12PK (SEV13713CT)
- BAREBONES LIVING Barebones Enamel Salad Plate, Eggshell, 8in (CKW-392)
- BAREBONES LIVING Barebones Enamel Salad Plate, Slate Gray, 8in (CKW-374)
- TABLECRAFT Ribbed Ramekin, 4 OZ (RAM4RW)
- FINELINE SETTINGS Fineline Settings 5160-CL Clear 160 oz. PET Serving Bowl (5160-CL)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (ALR31)
- VERTEX Vertex Catalina White Narrow Rim 6.5" Plate, PK36 (CAT-6)
- ELAMA Elama ELM-ZEN-RED-MOZAIK Zen Mozaik Luxurious Stoneware Dinnerware with Complete Setting for 4; Red - 16 Piece (ELM-ZEN-RED-MOZAIK)
- Barebones Living Serving Plates and Bowls