Shop All Cups
Barebones Living
Barebones Enamel Cup Set, Eggshell, 2PK
Mfr # CKW-393
Zoro # G809762397
product price: $18.99
/pk 2, $9.50/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Eggshell
- Overall Length 4
- Overall Width 7.75
- Overall Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-393
- Zoro # G809762397
- UPC # 819665013931
- Country of Origin China
- Category Cups
Dimensions
Overall Length | 4 |
Overall Width | 7.75 |
Overall Height | 4 |
Details
Item | Enamel Cup Set - Eggshell |
Color | Eggshell |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Boiler Heater 120V 1800W (G199C)
- ELECTROLUX Light Bulb, 6W (WR02X12208)
- KEATING Gas Valve 1/2" (23625)
- ALLIANCE HEATER WHT 4750KW/208V/60HZ PK (D510325P)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- Barebones Living Cups