Shop All Cups
Barebones Living
Barebones Enamel Cup, Hand-Finished Baked Stainless Steel Trim, 2PK
Mfr # CKW-356
Zoro # G709762480
product price: $18.99
/pk 2, $9.50/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate Gray
- Overall Height 4
- Overall Width 7.75
- Overall Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-356
- Zoro # G709762480
- UPC # 819665013566
- Country of Origin China
- Category Cups
Dimensions
Overall Height | 4 |
Overall Width | 7.75 |
Overall Length | 4 |
Details
Item | Enamel Cup Set - Slate Gray |
Color | Slate Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARIBO Haribo Dinosaurs 5 oz., PK12 (34120)
- NABISCO Nabisco Kosher Nilla Wafer Cookies 4lbs Bag, PK2 (00718)
- BALLY REFRIGERATED BOXES Wiper Gasket (016611)
- KOLPAK Sweep For - Part# 601142565 (601142565)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- LIBBEY Libbey 10.5 oz. Irish Coffee Glass, PK12 (5304)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- Barebones Living Cups