Shop All LED Outdoor Lighting
Barebones Living
Barebones Edison String Lights Vintage White
Mfr # LIV-215
Zoro # G909762402
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Height 5
- Length 5.25
- Fixture Housing Color Vintage White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-215
- Zoro # G909762402
- UPC # 819665012156
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 16 |
Height | 5 |
Length | 5.25 |
Details
Item | Edison String Light - Vintage White |
Fixture Housing Color | Vintage White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 BL)
- ADVANCE PHILIPS ADVANCE 72 Watts, 1 or 2 Lamps, Electronic Ballast (RELB-2S40-N)
- ILC Replacement for Iwasaki Jt3047 replacement light bulb lamp (JT3047 IWASAKI)
- BAREBONES LIVING Barebones Edison String Light - LED, USB Powered, Portable, Medium Vintage White (LIV-210)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Bronze (759962MUN)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- PURE GARDEN Solar Powered Outdoor LED Lights, 8PK (82-9265)
- TAPCO 3337-00004 Solar Powered LED Strobe Lights, Blue Bulb (3337-00004)
- DIODE LED 200 Wet Location Strip Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC2-50-W016)
- COLE & BRIGHT TABLE LIGHT SOLAR FILIGREE (W22 6728X)
- Barebones Living LED Outdoor Lighting