Shop All LED Outdoor Lighting
Barebones Living
Barebones Edison String Lights Antique Bronze
Mfr # LIV-265
Zoro # G809762403
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Color Antique Bronze
- Height 5
- Length 5.25
- Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-265
- Zoro # G809762403
- UPC # 819665012651
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 5 |
Length | 5.25 |
Width | 16 |
Details
Fixture Housing Color | Antique Bronze |
Item | Edison String Light - Antique Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21306)
- NEBO Powerful 500 Lumen Headlamp (NEB-HLP-0006)
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- FEIT ELECTRIC LED, 2 W, T4, 2-Pin (GY8.6) (BP20G8.6/830/LED)
- BAREBONES LIVING Barebones Edison String Light - LED, USB Powered, Portable, Medium Vintage White (LIV-210)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 84.3,592L, 3000K (OLB F 8 30K)
- ET2 1-Light 3.5" Wide Satin Aluminum Outdoor Pathway Light (E41350-SA)
- HOMEVENUS Smart Outdoor String Lights, 24 FT-12 Bulbs Dimmable Cool Warm White Patio Lights (SL-2W-001)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- HUBBELL LIGHTING Hubbell MBUL-1L3K-1 Mini LED Bullet, 13.2 W, 1100L, 3000K, Glass Lens, Bronze, NEMA 3R, IP65, DLC (MBUL1L3K1)
- Barebones Living LED Outdoor Lighting