Shop All LED Outdoor Lighting
Barebones Living
Barebones Edison String Light - LED, USB Powered, Portable, Medium Vintage White
Mfr # LIV-210
Zoro # G609762450
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.75
- Length 4.75
- Height 5.5
- Fixture Housing Color Vintage White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-210
- Zoro # G609762450
- UPC # 819665012101
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 5.75 |
Length | 4.75 |
Height | 5.5 |
Details
Item | Edison Pendant Light - Vintage White |
Fixture Housing Color | Vintage White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" IC Remodel Housing with E26 Socket (P1851-ICAT)
- ILC Replacement For LIGHT BULB LAMP 6S6DC24V INCANDESCENT S 10PK (10PAK:WW-2Y36-3)
- LUMAPRO Miniature LED Lamp, T3 1/4, 60, B9S (L1060MB-R)
- JUNO LIGHTING Floating Electric Feed, Black (R29 BL)
- GOOD EARTH LIGHTING 18 in. Led Grow Light (UC1272-WHG-18LF0-G)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- PURE GARDEN Tear Drop LED String Lights, 30 Bulb with 8 Modes, Cool White, 2PK (50-LG1018)
- DIODE LED 200 Wet Location Strip Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC2-50-W016)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- ENVIROLITE Bronze Outdoor LED Adjustable Single-Head Flood Light (FL2016N40-48)
- WESTGATE PC-BPBUTTON PHOTOCELL , 120VAC , 500W (PC-BP)
- Barebones Living LED Outdoor Lighting