Shop All Lanterns
Barebones Living
Barebones Edison Mini Lantern - Vintage Adjustable Camping Light Slate Grey
Mfr # LIV-293
Zoro # G009808659
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75
- Height 7.5
- Width 5.75
- Color Slate Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-293
- Zoro # G009808659
- UPC # 819665012934
- Country of Origin China
- Category Lanterns
Dimensions
Length | 4.75 |
Height | 7.5 |
Width | 5.75 |
Details
Item | Edison Mini Lantern - Slate Gray |
Color | Slate Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8302)
- WESTGATE UHX-150W-MP-40KNEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 150/100/80/50W, 30/40/50K, 0-10V (UHX-150W-MP-40K)
- GE Classic LED Daylight Non-Dim A19 Light Bulb, 8 W, PK4 (99192)
- SIGNIFY LED A19 E26 SW 60W 1PK (479444)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Vintage White (LIV-162)
- BAREBONES LIVING Barebones Zippered Lantern Storage Bag (LIV-285)
- BAREBONES LIVING Barebones Railroad Lantern, Olive Drab (LIV-281)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Teal (LIV-161)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Red (LIV-262)
- REGAL ART & GIFT Regal Art & Gift REGAL11577 Solar Dragonfly Lantern - Purple (REGAL11577)
- Barebones Living Lanterns