Shop All Pitchforks
Barebones Living
Barebones Dandelion Weeding Fork - Walnut Handle, Heat-treated 410 stainless steel
Mfr # GDN-093
Zoro # G109808641
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1
- Blade Material Dandelion Weeding Fork - Walnut/Black
- Height 2
- Color Black
- Blade Width 12.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-093
- Zoro # G109808641
- UPC # 819665010930
- Country of Origin China
- Category Pitchforks
Dimensions
Overall Length | 1 |
Height | 2 |
Blade Width | 12.25 |
Details
Item | Dandelion Weeding Fork - Walnut/Black |
Blade Material | Dandelion Weeding Fork - Walnut/Black |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS New Orleans Saints Checkerboard Canopy (620-42C)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P541)
- LOGO BRANDS Iowa Halftime Lunch Cooler (155-55H)
- RAPITEST Mini Moisture Tester (1810)
- WESTWARD Wood Manure Fork, 13-3/4 In (2MVR6)
- TRUE TEMPER Ames True Temper 76125 10Tine Ensilage Fork 16 in. (6430490)
- GARDENCARE Shrub Rake; Hoe Fork Combo; Stainless Steel (GA146617)
- TDI BRANDS TDI Brands 31-3004 Dewit Forged Hand Fork X-Treme (31-3004)
- CORONA TOOLS Manure Fork, 4 Tine, 54" Ash Wood Handle (FK 72004)
- SANI-LAV Stainless Steel Fork, 4 Tines, 12 In (2073)
- CORONA TOOLS Refuse and Potato Fork, 4 Tine, 54" Handle (FK 70004)
- Barebones Living Pitchforks