Shop All Rakes
Barebones Living
Barebones Cultivator Hand Tool - Wooden Handle, Heat-Treated Stainless Steel Blade
Mfr # GDN-090
Zoro # G509808616
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 3.25
- Blade Height 3.25
- Blade Width 14.25
- Material Cultivator - Walnut/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-090
- Zoro # G509808616
- UPC # 819665010909
- Country of Origin China
- Category Rakes
Dimensions
Overall Length | 3.25 |
Blade Height | 3.25 |
Blade Width | 14.25 |
Details
Color | Black |
Item | Cultivator - Walnut/Black |
Material | Cultivator - Walnut/Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Brown Patio Pyramid Torch Cover, Ultimate, 22"x22" (UPH892222)
- WESTWARD Heavy Duty Drag Harrow, 4 Ft. W x 5 Ft. L (46V236)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY56)
- GARDENISED Decorative Butterfly Design Plastic Fence Garden Edging Landscape Border Path Panel, Pack of 6 (QI004110.6)
- SEYMOUR MIDWEST S550 Forged Series Bow Rake, 3 in L Head, 16 in W Head, 16 Tine, Steel Tine, 60 in L Handle (42357)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Gusset (50237)
- RUGG Leaf Rake 30 (CO4)
- TRUE TEMPER 11-tine Rake with 48"L Hardwood Handle (1789100)
- AMES TT DBL Bow Rake (28253100)
- EARTHWISE 13-Amp 16-Inch Corded Electric Dethatcher (DT71613)
- BOND MANUFACTURING Telescopic Mtl Fan Rake (LH013)
- Barebones Living Rakes