Shop All Cooking Utensils
Barebones Living
Barebones Cowboy Grill Steel Skewers
Mfr # CKW-461
Zoro # G809762472
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 17.75
- Color Black
- Length 5.5
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-461
- Zoro # G809762472
- UPC # 819665014617
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Width | 17.75 |
Length | 5.5 |
Height | 0.5 |
Details
Item | Cowboy Grill Steel Skewers |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLING ICE Sparkling Ice Black Raspberry Sparkling Water 17 oz. Bottle, PK12 (FG00014)
- ANCHOR PACKAGING ValueWrap Foodservice Film, 24" x 2000 ft. (7300124)
- ZORO SELECT Cup Dispenser, 4 to 10 Oz Cups (C4210PFSDGR)
- DEXTER RUSSELL Poultry Knife, Wide, 3 1/4 In, Poly, Orange (11263)
- BAREBONES LIVING Barebones Cowboy Grill Chef Spoon (CKW-466)
- BAREBONES LIVING Barebones Cowboy Grill Fish Spatula (CKW-467)
- BAREBONES LIVING Barebones Cowboy Grill Ladle (CKW-464)
- BAREBONES LIVING Barebones Cowboy Grill Carving Fork (CKW-468)
- KING KOOKER Marinade Injector, Stainless Steel, 2Oz. (TI 12S)
- CARLISLE FOODSERVICE Scratch Brush, 11.4 in L, Plastic Handle (4067200)
- KING KOOKER 36" Skimmer, Chrome Plated (WKA 8)
- Barebones Living Cooking Utensils