Shop All Grill Accessories
Barebones Living
Barebones Cowboy Grill S-Hook and Chain Kit
Mfr # CKW-474
Zoro # G209762362
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.25
- Height 1.5
- Length 6.5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-474
- Zoro # G209762362
- UPC # 819665014747
- Country of Origin China
- Category Grill Accessories
Dimensions
Width | 11.25 |
Height | 1.5 |
Length | 6.5 |
Details
Item | Cowboy Grill S-Hook and Chain Kit |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATABI Pressure Regulator (83547870)
- A & I PRODUCTS Stabilizer Arm, Cat II & III (LH) 34" x2" x0.5" (A-C5NNN455B)
- EGO Lawn Mower Blade, 21" L, 0.400" Thickness (AB2101)
- TRUPER Tru Pro 40 in. Steel Round Digging Shovel Steel Handle (PRY-ST)
- BAREBONES LIVING Barebones Cowboy Grill Coal Shovel (CKW-465)
- BAREBONES LIVING Barebones Chimney Grill Starter (CKW-475)
- BAREBONES LIVING Fire and Grill Mat (CKW-410)
- BAREBONES LIVING Cowboy Grill Cover-23in (CKW-446)
- BAREBONES LIVING Barebones Stainless Steel Cleaning Mesh (CKW-331)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate Carry Bag (CKW-401)
- CAMP CHEF FLAT TOP GRIDDLE 30 (SG30)
- Barebones Living Grill Accessories