Shop All Cooking Utensils
Barebones Living
Barebones Cowboy Grill Roasting Sticks
Mfr # CKW-460
Zoro # G609762436
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 33.5
- Length 5.5
- Color Black
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-460
- Zoro # G609762436
- UPC # 819665014600
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Width | 33.5 |
Length | 5.5 |
Height | 0.5 |
Details
Item | Cowboy Grill Roasting Sticks |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Marinara Sauce Dipping Cup 2 oz., PK60 (10013000529300)
- FAME FABRICS Smock, Zipper, Burgundy, K74, 3XL (82641)
- FOOTHILL FARMS Select Reduced Sodium No MSG Taco Seasoning Mix 6.6 oz. Packet, PK6 (V413-D9190)
- BARILLA Barilla Medium Shells Pasta 16 oz., PK12 (1000010550)
- BAREBONES LIVING Barebones Cowboy Grill Chef Spoon (CKW-466)
- BAREBONES LIVING Barebones Cowboy Grill Ladle (CKW-464)
- BAREBONES LIVING Wooden Spatula - Walnut (CKW-368)
- BAREBONES LIVING Wooden Spoon - Walnut (CKW-367)
- BAREBONES LIVING Barebones Cowboy Grill Carving Fork (CKW-468)
- BAREBONES LIVING Cast Iron Wood Scraper-Walnut (CKW-499)
- VOLLRATH Tongs, Versagrip , 16", Blk Hdl (4791620)
- Barebones Living Cooking Utensils