Shop All Grill Accessories
Barebones Living
Barebones Cowboy Grill Coal Shovel
Mfr # CKW-465
Zoro # G509762451
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5
- Width 27
- Height 2.5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barebones Living
- MFR # CKW-465
- Zoro # G509762451
- UPC # 819665014655
- Country of Origin China
- Category Grill Accessories
Dimensions
Length | 5.5 |
Width | 27 |
Height | 2.5 |
Details
Item | Cowboy Grill Coal Shovel |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Truper Herramientas 880108659 32405 6 in. Head Forged Garden Hoe with Fiberglass Handle (880108659)
- DB ELECTRICAL Seal For Universal Products 4200 Compact Tractor 4210 Compact Tractor (3021-0040)
- SEGOMO TOOLS 328 Feet (100 Meter) Garden Plant Tie Reel w/Cutter (9007142B)
- ANNIN FLAGMAKERS U.S. Classroom Flag, 16in x 24in with Staff, PK3 (042900)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate - Rectangular (CKW-476)
- BAREBONES LIVING Cowboy Grill Cover-23in (CKW-446)
- BAREBONES LIVING Barebones Stainless Steel Cleaning Mesh (CKW-331)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate Carry Bag (CKW-401)
- BAREBONES LIVING Cowboy Grill Cover - 30in (CKW-453)
- BAREBONES LIVING Fire and Grill Mat (CKW-410)
- OMAHA Grill Brush, 218 in L Brush, 2 in W Brush, Stainless Steel Bristle, Stainless Steel Bristle (JJ18600)
- Barebones Living Grill Accessories