Shop All Grill Accessories
Barebones Living
Barebones Cowboy Grill Charcoal Tray
Mfr # CKW-443
Zoro # G309762477
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 19
- Height 2.5
- Length 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-443
- Zoro # G309762477
- UPC # 819665014433
- Country of Origin China
- Category Grill Accessories
Dimensions
Width | 19 |
Height | 2.5 |
Length | 19 |
Details
Item | Cowboy Grill Charcoal Tray |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD99)
- GALLAGHER M160 Elec Energizer 30Mi (G330444)
- GOFIT Unisex Adjustable Weighted Vest (10lb) (GF-WV10)
- BRIGGS & STRATTON Solenoid, L-Bracket (1755381YP)
- BAREBONES LIVING Barebones Cowboy Grill Coal Shovel (CKW-465)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate - Rectangular (CKW-476)
- BAREBONES LIVING Barebones Chimney Grill Starter (CKW-475)
- BAREBONES LIVING Fire and Grill Mat (CKW-410)
- BAREBONES LIVING Cowboy Grill Cover - 30in (CKW-453)
- BAREBONES LIVING Barebones Stainless Steel Cleaning Mesh (CKW-331)
- CUISINART Cordierite Pizza Grilling Stone (CPS-013)
- Barebones Living Grill Accessories