Shop All Grill Accessories
Barebones Living
Barebones Cowboy Grill Charcoal Tray Carry Bag
Mfr # CKW-400
Zoro # G409762360
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11
- Width 13
- Height 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-400
- Zoro # G409762360
- UPC # 819665014006
- Country of Origin China
- Category Grill Accessories
Dimensions
Length | 11 |
Width | 13 |
Height | 1 |
Details
Item | Cowboy Grill Charcoal Tray Carry Bag |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- GRILL MARK Cast Iron Griddle 16.75 in. L X 9.5 in. W 1 pk (08103ACE)
- MTD Trim Lock Seal 21 (720-05152B)
- MOTOMCO RAMPAGE Bait Chunx Rat and Mice Bait (22249)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate Carry Bag (CKW-401)
- BAREBONES LIVING Barebones Chimney Grill Starter (CKW-475)
- BAREBONES LIVING Barebones Cowboy Grill Coal Shovel (CKW-465)
- BAREBONES LIVING Barebones Stainless Steel Cleaning Mesh (CKW-331)
- BAREBONES LIVING Cowboy Grill Cover - 30in (CKW-453)
- BAREBONES LIVING Fire and Grill Mat (CKW-410)
- BLACKSTONE Stainless Steel Black/Silver Grill Spatula 3 pc (5275)
- Barebones Living Grill Accessories