Shop All Cooking Utensils
Barebones Living
Barebones Cowboy Grill Carving Fork
Mfr # CKW-468
Zoro # G709762442
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 15.5
- Length 3.5
- Color Black
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-468
- Zoro # G709762442
- UPC # 819665014686
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Width | 15.5 |
Length | 3.5 |
Height | 2 |
Details
Item | Cowboy Grill Carving Fork |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Digital Pocket Thermometer (DT450X)
- NUOVA SIMONELLI USA Silicone Tube 5X9 (11600004)
- CRESTWARE Knife Rack, Magnetic, Black, 13 in. W (KRP13)
- JADE RANGE Motor, Evaporator , 120V, .7A (4816600000)
- BAREBONES LIVING Barebones Cowboy Grill Ladle (CKW-464)
- BAREBONES LIVING Barebones Cowboy Grill Chef Spoon (CKW-466)
- BAREBONES LIVING Barebones Cowboy Grill Fish Spatula (CKW-467)
- BAREBONES LIVING Barebones Cowboy Grill Steel Skewers (CKW-461)
- VOLLRATH Vollrath Heavy Duty 15.5" Solid Basting Spoon (64406)
- RACHAEL RAY Rachael Ray 47651 Tools & Gadgets Lazy Flexi Turner & Scraping Spoon Set; Red (47651)
- NUTRICHEF Utensils Work With Nccw12Brw (PRTNCCW12BRUTENS)
- Barebones Living Cooking Utensils