Shop All Outdoor Fireplaces, Fire Pits & Accessories
Barebones Living
Barebones Cowboy Fire Pit Grill Side Table Cowboy Fire Pit Grill Side Table - 23in
Mfr # CKW-441
Zoro # G309762415
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
- Width 24
- Height 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-441
- Zoro # G309762415
- UPC # 819665014419
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 14 |
Width | 24 |
Height | 2 |
Details
Item | Cowboy Fire Pit Grill Side Table - 23 in |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY PLASTICS Waterway Plastics WW5406477WW Renegade Skimmer Lid with Logo Assembly - Gray (WW5406477WW)
- CAMELBAK Replacement Tube, Tan (2039201000)
- TEKNOR-APEX CO Neverkink 8615-75 Heavy-Duty Garden Hose, 75 Ft L, Green (8605-075)
- DELCO Pressure Lance, 5.00 gpm Max. Flow (7100551)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 23in (CKW-440)
- BAREBONES LIVING Barebones Fire Pit Grill Grate Carry Bag (CKW-402)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 30in (CKW-450)
- BAREBONES LIVING Barebones Fire Pit Grill Grate - Circular (CKW-477)
- PURE GARDEN 6-Pc Outdoor Fire Pit Set, Bronze (50-155)
- HILAND Round Tile Top Firepit (AFP-TTR)
- Barebones Living Outdoor Fireplaces, Fire Pits & Accessories