Shop All Outdoor Fireplaces, Fire Pits & Accessories
Barebones Living
Barebones Cowboy Fire Pit Grill Grate Cowboy Fire Pit Grill Grate - 30in
Mfr # CKW-452
Zoro # G909762471
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.25
- Width 32.5
- Height 5.25
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-452
- Zoro # G909762471
- UPC # 819665014525
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 17.25 |
Width | 32.5 |
Height | 5.25 |
Details
Item | Cowboy Fire Pit Grill Grate - 30 in |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER M60 Elec Energizer 10Mi (G383414)
- ACORN INTERNATIONAL Welded Cage Wire 2"x3" 16ga Galv. 36 (WW163681250)
- DAYTON Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0DEH)
- MAXX AIR MAXXAIR 00A04401K Maxxfan Vent Std 14" Manual - Black (00A04401K)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 30in (CKW-450)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 23in (CKW-440)
- BAREBONES LIVING Barebones Fire Pit Grill Grate Carry Bag (CKW-402)
- BAREBONES LIVING Barebones Fire Pit Grill Grate - Circular (CKW-477)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- EMPIRE Wall Thermostat with Wireless Remote (EM81534)
- Barebones Living Outdoor Fireplaces, Fire Pits & Accessories