Shop All Outdoor Fireplaces, Fire Pits & Accessories
Barebones Living
Barebones Cowboy Fire Pit Grill Grate Cowboy Fire Pit Grill Grate - 23in
Mfr # CKW-442
Zoro # G709762367
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.25
- Width 26.5
- Height 4.75
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-442
- Zoro # G709762367
- UPC # 819665014426
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 14.25 |
Width | 26.5 |
Height | 4.75 |
Details
Item | Cowboy Fire Pit Grill Grate - 23 in |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 101 Oar Collars - Pair (101-BK)
- XPOSE SAFETY 16 ft x 24 ft Heavy Duty Tarp, Black (BMT-1624-X)
- KOHLER Adapter Air Cleaner Assy (22 029 01-S)
- OREGON Edger Blade (40-840)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 23in (CKW-440)
- BAREBONES LIVING Barebones Fire Pit Grill Grate Carry Bag (CKW-402)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 30in (CKW-450)
- BAREBONES LIVING Barebones Fire Pit Grill Grate - Circular (CKW-477)
- BLACK & DECKER 195 Gas Fire Column (BD17208)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- Barebones Living Outdoor Fireplaces, Fire Pits & Accessories