Shop All Outdoor Fireplaces, Fire Pits & Accessories
Barebones Living
Barebones Cowboy Fire Pit Grill - 23in
Mfr # CKW-440
Zoro # G509762482
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 26.25
- Width 26.25
- Height 11
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-440
- Zoro # G509762482
- UPC # 819665014402
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 26.25 |
Width | 26.25 |
Height | 11 |
Details
Item | Cowboy Fire Pit Grill - 23 in |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .080" by 414', 1Lb Donut (20-118)
- COGHLANS Folding Scissors Ss (7600)
- SERENELIFE Sports & Gym Fitness Rower Machine, SLRWMC60 (SLRWMC60)
- YARDGARD Hardware Cloth, 27 ga., 1/8", 36"X100 ft. (308183B)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 30in (CKW-450)
- BAREBONES LIVING Barebones Fire Pit Grill Grate Carry Bag (CKW-402)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- BAREBONES LIVING Barebones Fire Pit Grill Grate - Circular (CKW-477)
- DUCK COVERS Soteria Grey RainProof Patio Square Fire Pit Cover, 40"x40" (RFPS4040)
- SHELTER-IT Shelter-It 21500 Firewood Hauler Storage – BLACK (21500)
- INTEGRA MILTEX Hargrove Manufacturing 24RNEBOA5 24 Inch Hargrove RGA 2-72 Approved Vented Gas Logs Burner Components Only (48149)
- Barebones Living Outdoor Fireplaces, Fire Pits & Accessories