Shop All General Purpose Gloves
Barebones Living
Barebones Classic Work Glove Cognac, L/XL
Mfr # GDN-035
Zoro # G609762375
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cognac
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-035
- Zoro # G609762375
- UPC # 819665010350
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 4.5 |
Details
Item | Classic Work Glove - Cognac - L/XL |
Color | Cognac |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- CONDOR Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474N58 (474N58)
- KLEENGUARD Disposable Coverall, 25 PK, White, Microporous Film Laminate, Zipper (38929)
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- BAREBONES LIVING Barebones Classic Work Glove Natural Yellow, S/M (GDN-018)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-2XL)
- GREASE MONKEY Waterproof Dipped Gloves - Large (7011639)
- KINCO Kinco KincoPro Grain Buffalo & Synthetic Hybrid (104-XL)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: XL (DPG870XL)
- BOSS GRIP GLOVES TACTILE BK L (B31181-L)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7151E)
- Barebones Living Gloves & Hand Protection