Shop All Grill Accessories
Barebones Living
Barebones Chimney Grill Starter
Mfr # CKW-475
Zoro # G009762432
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11
- Length 7
- Width 10.5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barebones Living
- MFR # CKW-475
- Zoro # G009762432
- UPC # 819665014754
- Country of Origin China
- Category Grill Accessories
Dimensions
Height | 11 |
Length | 7 |
Width | 10.5 |
Details
Item | Chimney Grill Starter |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Snowthrower Slide Shoes (OEM-784-5580)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUR8)
- WOODLINK WoodLink AT1 7.5 in. Deluxe Cedar Feeder (24358)
- AGRI-FAB 85 lb. capacity Push Spreader (45-0532)
- BAREBONES LIVING Cowboy Grill Cover-23in (CKW-446)
- BAREBONES LIVING Barebones Stainless Steel Cleaning Mesh (CKW-331)
- BAREBONES LIVING Cowboy Grill Cover - 30in (CKW-453)
- BAREBONES LIVING Fire and Grill Mat (CKW-410)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate - Rectangular (CKW-476)
- BAREBONES LIVING Barebones Cowboy Grill Coal Shovel (CKW-465)
- BLACKSTONE Conversn Kit Ng Blkstn (5249)
- Barebones Living Grill Accessories