Shop All Cookware
Barebones Living
Barebones Cast Iron Griddle
Mfr # CKW-313
Zoro # G809762380
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Color Black
- Width 22.5
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-313
- Zoro # G809762380
- UPC # 819665013139
- Country of Origin China
- Category Cookware
Dimensions
Length | 12 |
Width | 22.5 |
Height | 2 |
Details
Item | Cast Iron Griddle |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pilot Tube (428112-G1)
- T&S BRASS B-0969 Vb Coverplate Replacement Parts Kit (B-0969-HA)
- CHEETOS Cheetos Flamin Hot Cheese Flavored Snacks 16 oz. Plastic Bag, PK6 (00028400125918)
- BUDDEEZ Bread Buddy Dispenser (00106)
- BAREBONES LIVING Cast Iron Skillet - 10in (CKW-302)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 10in (CKW-317)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 6in (CKW-315)
- BAREBONES LIVING Barebones Cast Iron Flat Pan (CKW-314)
- BAREBONES LIVING Polished Cast Iron DO - 4 qt (CKW-327)
- BAREBONES LIVING Barebones All-in-One Cast Iron Grill, Dutch Oven for Camping and Outdoor Cooking (CKW-312)
- COMMERCIAL CHEF 7 Pc Cookware Set (CHECO7)
- Barebones Living Cookware