Shop All Cookware
Barebones Living
Barebones Cast Iron Flat Pan
Mfr # CKW-314
Zoro # G509762369
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Color Black
- Length 12.5
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-314
- Zoro # G509762369
- UPC # 819665013146
- Country of Origin China
- Category Cookware
Dimensions
Height | 3 |
Length | 12.5 |
Width | 18 |
Details
Item | Cast Iron Flat Pan |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Axial Fan - 24Vdc (153505)
- CADCO Buffet Server, w/ Warming Cabinet, 3 Pans (CMLB-CSLP)
- VOLLRATH Vollrath 12 oz. 15.5" Stainless Steel Ladle (46912)
- KOLD-DRAFT Limit Switch Operator (506102301)
- BAREBONES LIVING Barebones All-in-One Cast Iron Grill, Dutch Oven for Camping and Outdoor Cooking (CKW-312)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 6in (CKW-315)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 10in (CKW-317)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 12in (CKW-318)
- BAREBONES LIVING Polished Cast Iron DO - 4 qt (CKW-327)
- BAREBONES LIVING Cast Iron Skillet - 10in (CKW-302)
- KING KOOKER Turkey Fryer, 29qt., Aluminum Turkey Pot (12RTF)
- Barebones Living Cookware