Shop All Lanterns
Barebones Living
Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Vintage White
Mfr # LIV-162
Zoro # G409808655
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Width 7
- Color Vintage White
- Height 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-162
- Zoro # G409808655
- UPC # 819665011623
- Country of Origin China
- Category Lanterns
Dimensions
Length | 7 |
Width | 7 |
Height | 11.25 |
Details
Item | Forest Lantern - Vintage White |
Color | Vintage White |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 39W, PAR30L Ceramic Metal Halide HID Light Bulb (CMH39/PAR30L/830/FL25)
- ILC Replacement for Universal B239punv-d (B239PUNV-D UNIVERSAL)
- ENERGIZER HEADLIGHT VIS LED 200L (HDA32E)
- HYGRADE Bulb, CFL, 26W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S8348)
- BAREBONES LIVING Barebones Zippered Lantern Storage Bag (LIV-285)
- BAREBONES LIVING Barebones Edison Mini Lantern - Vintage Adjustable Camping Light Slate Grey (LIV-293)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- BAREBONES LIVING Barebones Antique Bronze Edison Mini Lantern - Vintage Adjustable Camping Light (LIV-273)
- BAREBONES LIVING Barebones Railroad Lantern, Olive Drab (LIV-281)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Dusty Yellow (LIV-160)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45821)
- Barebones Living Lanterns