Shop All Lanterns
Barebones Living
Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Red
Mfr # LIV-262
Zoro # G209808626
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Width 7
- Height 11.25
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-262
- Zoro # G209808626
- UPC # 819665012620
- Country of Origin China
- Category Lanterns
Dimensions
Length | 7 |
Width | 7 |
Height | 11.25 |
Details
Item | Forest Lantern - Red |
Color | Red |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING All Pro Single Head Wet List Remote (APWR1)
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- ILC Replacement for Advance Rel-2p32-sc replacement light bulb lamp (REL-2P32-SC ADVANCE)
- ILC Replacement for Fiberstars 6000 4000k replacement light bulb lamp (6000 4000K FIBERSTARS)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Vintage White (LIV-162)
- BAREBONES LIVING Barebones Antique Bronze Edison Mini Lantern - Vintage Adjustable Camping Light (LIV-273)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- BAREBONES LIVING Barebones Zippered Lantern Storage Bag (LIV-285)
- BAREBONES LIVING Barebones Railroad Lantern, Olive Drab (LIV-281)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Teal (LIV-161)
- STREAMLIGHT Tactical Lantern, LED, Orange (45855)
- Barebones Living Lanterns