Shop All Lanterns
Barebones Living
Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Dusty Yellow
Mfr # LIV-160
Zoro # G009808628
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Color Dusty Yellow
- Height 11.25
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-160
- Zoro # G009808628
- UPC # 819665011609
- Country of Origin China
- Category Lanterns
Dimensions
Length | 7 |
Height | 11.25 |
Width | 7 |
Details
Item | Forest Lantern - Dusty Yellow |
Color | Dusty Yellow |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/3CCT/LS EX39 G3 BB 3/1)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- ILC Replacement For SYLVANIA F6T5CW (WW-7LTY-3)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- BAREBONES LIVING Barebones Antique Bronze Edison Mini Lantern - Vintage Adjustable Camping Light (LIV-273)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Teal (LIV-161)
- BAREBONES LIVING Barebones Railroad Lantern, Olive Drab (LIV-281)
- BAREBONES LIVING Barebones Zippered Lantern Storage Bag (LIV-285)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Vintage White (LIV-162)
- GARDENISED Decorative Garden Patio Hanging LED Candle Lantern for Outdoors Table, Lawn and Deck (QI004527)
- Barebones Living Lanterns