Shop All Camping Gear
Barebones Living
Barebones Beacon Rechargeable Camping Lantern Smooth
Mfr # LIV-296
Zoro # G309808649
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Height 7.25
- Length 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-296
- Zoro # G309808649
- UPC # 819665012965
- Country of Origin China
- Category Camping Gear
Dimensions
Width | 5.5 |
Height | 7.25 |
Length | 4.25 |
Details
Item | Beacon Lantern - Red |
Color | Red |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Cable, For Use with 5NLG7 (891032-S)
- NATIONAL HARDWARE Latch Orn Door/Gate Ss 11In (N348-508)
- STENS Transmission Filter Replaces Scag 48462-01, 120-372 (120-372)
- POST-IT FLAGS, 1"", 200CT, W/DISPNSR, BE PK (MMM680HVBE)
- BAREBONES LIVING Barebones Beacon Rechargeable Camping Lantern Smooth (LIV-295)
- BAREBONES LIVING Flatbrook Folding Stove (CKW-437)
- BAREBONES LIVING Barebones Beacon Rechargeable Camping Lantern Smooth (LIV-297)
- COLEMAN Coleman 5620B718G Polylite Water Carrier - 5 Gallon; Blue (172439)
- STROMBERG CARLSON Stromberg Carlson CL-100 Bumper Mount Clothes Line (CL-100)
- OLICAMP Pot Lifter- Blue (328102)
- CLIMBING TECHNOLOGY Climbing Technology 434545 Click Up Kit Plus Belay Device; Blue (434545)
- Barebones Living Camping Gear