Shop All Camping Gear
Barebones Living
Barebones Beacon Rechargeable Camping Lantern Smooth
Mfr # LIV-295
Zoro # G609808646
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Length 4.25
- Height 7.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # LIV-295
- Zoro # G609808646
- UPC # 819665012958
- Country of Origin China
- Category Camping Gear
Dimensions
Width | 5.5 |
Length | 4.25 |
Height | 7.25 |
Details
Item | Beacon Lantern - Antique Bronze |
Color | Antique Bronze |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Bearing, Flange (5/8") (5022846SM)
- WORLD CHAMPION World Champion Shine On 4 oz. DARK (1762-DK)
- CARGO MAXX Tricot Orange Flag 18x18 w/2 grommets (122-10029)
- HYDRORAIN Slide Repair, 1/2 In. Tube, 150 psi (06556)
- BAREBONES LIVING Flatbrook Folding Stove (CKW-437)
- BAREBONES LIVING Barebones Beacon Rechargeable Camping Lantern Smooth (LIV-296)
- BAREBONES LIVING Barebones Beacon Rechargeable Camping Lantern Smooth (LIV-297)
- AMERICAN MANTLE Gaslight Mantle Hard Inv (7998680)
- GRABBER WARMERS Hand Warmer Mega 12 Hour Sngle (MWES)
- GEARED2GOLF 2Qt Collapsible Bladder Canteen - Black (GE300210)
- COLEMAN H2Oasis Hot Water On Demand Water System (2000026562)
- Barebones Living Camping Equipment