Shop All Shears, Pruners & Loppers
Barebones Living
Barebones, Artisan Pruning Shears, Antique Finish, Ambidextrous Grip and Rounded Handles
Mfr # GDN-048
Zoro # G909762426
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Length 4
- Color Black
- Height 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-048
- Zoro # G909762426
- UPC # 819665010480
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Width | 11.5 |
Length | 4 |
Height | 0.45 |
Details
Color | Black |
Item | Artisan Trimming Shears |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800B, 4 Gallon Beige (26800B)
- AFTERMARKET AMIA11409 Starter Fits John Deere Fits Kawasaki Fits Denso (A-MIA11409-AI)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ49)
- BELLI Belli BE02254 Green Shovel Snow Sled with Handle for Adults - 0.8 x 19.1 x 25.8 in. (BE02254)
- BAREBONES LIVING Barebones | Japanese Pruner - Old World Japanese Design, Durable Steel Construction (GDN-051)
- BAREBONES LIVING Barebones Artisan Plant Shears - Antique Finish, Ambidextrous Grip, Old-World Japanese Design (GDN-049)
- BAREBONES LIVING Barebones | Japanese Pruner & Sheath - Old World Japanese Design, Durable Steel Construction (GDN-050)
- FELCO Replacement Cutting Blades for FELCO F30 (30/3)
- JAMESON FG Series Fiberglass Tree Pruner Kit with (3) 6 ft Pole (FG-14K)
- WEAVER LEATHER 8" Shaped Holster (08-97200-8)
- SUNBELT PRUNER-MARVIN-UPPER SPRING PIN #8 0" x0" x0" (A-B1Z106)
- Barebones Living Shears, Pruners & Loppers