Shop All Shears, Pruners & Loppers
Barebones Living
Barebones Artisan Plant Shears - Antique Finish, Ambidextrous Grip, Old-World Japanese Design
Mfr # GDN-049
Zoro # G909762372
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 11.5
- Color Black
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # GDN-049
- Zoro # G909762372
- UPC # 819665010497
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Length | 4 |
Width | 11.5 |
Height | 0.5 |
Details
Item | Artisan Pruning Shears |
Color | Black |
Description
Water & Rust-Resistant, Precision Trimming & Deep-Reach Cutting - Barebones Garden Tools, Garden Scissors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-BROIL Gas Grill, 60,000 Btu, Liquid Propane, 6Burner, Chef's Tray, 10,000 BTU Side Burner (463229021)
- DESIGN TOSCANO Fountec Garden Fountain Algaecide and Water Clarifier (EC50008)
- JR PRODUCTS JR Products 13615 Switch Base and Face Plate - Double (13615)
- STERLING SEAL & SUPPLY Sterling Seal & Supply BC-108 Start Capacitor 108-130 Mfd (BC108)
- BAREBONES LIVING Barebones | Japanese Pruner - Old World Japanese Design, Durable Steel Construction (GDN-051)
- SHEAR PERFECTION Shear Perfection 7005672 Platinum Stainless Steel Curved Hydroponic Trimming Shear (7005672)
- FISKARS Tree Pruner Pole and Pole Saw, 16 ft Pole (394731-1003)
- SHERRILL INC. Silky Bigboy 2000 Folding Saw, 360MM, Extra Large Teeth (356-36)
- RUGG 4 in. Carbon Steel Bypass Pruners (PB474A-LG)
- TRUPER Truper 7814643 24 in. Replacement D-Grip Handle; Natural (7814643)
- SILKY SAWS Silky POCKETBOY 170 Fine Teeth (342-17)
- Barebones Living Lawn & Garden Tools