Shop All Cookware
Barebones Living
Barebones All-in-One Cast Iron Skillet, 6in
Mfr # CKW-315
Zoro # G709762473
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Color Black
- Height 3.25
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-315
- Zoro # G709762473
- UPC # 819665013153
- Country of Origin China
- Category Cookware
Dimensions
Width | 12 |
Height | 3.25 |
Length | 8 |
Details
Item | All-In-One Cast Iron Skillet - 6 in |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Solid Basting Spoon, 15 In (46981)
- HOSHIZAKI Control Board "J" (2A7664-04)
- CRESTWARE Tong, Stainless Steel, 9 in. L (TNGP9)
- NJOY Food, Sugar Canist, 20Oz (NJO 90585)
- BAREBONES LIVING Barebones Cast Iron Flat Pan (CKW-314)
- BAREBONES LIVING Cast Iron Skillet - 10in (CKW-302)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 12in (CKW-318)
- BAREBONES LIVING Barebones All-in-One Cast Iron Grill, Dutch Oven for Camping and Outdoor Cooking (CKW-312)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 10in (CKW-317)
- BAREBONES LIVING Polished Cast Iron DO - 4 qt (CKW-327)
- BALL Easy Canner Aluminum Bath Water Canner 21 qt Silver (2177240)
- Barebones Living Cookware